Zoro Homepage
This item is Discontinued.
Norton Abrasives Sanding Belt, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, R981 SG, Red 78072764439

Sanding Belt, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, R981 SG, Red (Discontinued)

  • Mfr # 78072764439
  • Zoro # G5688426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072764439
Zoro #
G5688426
UPC #
780727644397
Country of Origin
United States

Dimensions

Width
1 in
Length
30 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Series
R981 SG
Color
Red
Backing Weight
Y
Backing Material
Polyester

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series R981 SG, Grade Medium, Backing Material Polyester, Backing Weight Y, Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.