This item is Discontinued.

Solo Laptop Case, Black/Blue, Vinyl USLK70845

Laptop Case, Black/Blue, Vinyl (Discontinued)

  • Mfr # USLK70845
  • Zoro # G5689677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USLK70845
Zoro #
G5689677
UPC #
030918004736
Country of Origin
China

Dimensions

Length
16 1/2 in
Width
13 in
Depth
3 3/4 in

Details

Item
Laptop Case
Fits
Laptop Up to 15.4 in
Color
Black/Blue
Material
Vinyl

Description

Laptop Case, Fits Laptop Up to 15.4 in, Color Black/Blue, Material Vinyl, Length 16 1/2 in, Width 13 in, Depth 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.