Zoro Homepage
This item is Discontinued.
Brady Label, 2in.Hx4-1/8in.W, Poly Film/Acrylic BM71C-2000-854-DAN

Label, 2in.Hx4-1/8in.W, Poly Film/Acrylic (Discontinued)

  • Mfr # BM71C-2000-854-DAN
  • Zoro # G5689747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71C-2000-854-DAN
Zoro #
G5689747
UPC #
75447389795
Country of Origin
Mexico

Dimensions

Height
4-1/8"
Width
2"

Details

Item
Label
Color
White/Red
Labels per Roll
225
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Metal Detectable
No
Temp. Range
-40 Degrees to 230 Degrees F
Material
B-854 Metal Detectable Polyester Film with Acrylic Adhesive
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
Legend
Danger
Adhesive
Permanent Acrylic

Description

Label, Labels per Roll 225, Material B-854 Metal Detectable Polyester Film with Acrylic Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.