Test Tube, 5mL, 75mm L, PP, PK1000

  • Mfr # 110449

  • Zoro # G5692998


product price:  $48.99
/pk 1000, $0.05/ea

Key Features

Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Labware Length - English
2.95 in
Labware Tube Type
Test Tube
Max. Temp. (F)
266 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110449
Zoro #
G5692998
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
2.95 in
Labware Length - Metric
75 mm
Labware Outside Dia. - Metric
12 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Details

Item
Test Tube
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Labware Tube Type
Test Tube
Max. Temp. (F)
266 Degrees
Autoclavable
Yes
Special Features
Round Bottom
Temp. Range (F)
0 Degrees to 266 Degrees F
Temp. Range (C)
0 Degrees to 130 Degrees C
Labware Nominal Capacity - Metric
5 mL
Labware Body Color
Clear
Max. Temp. (C)
130 Degrees
Liner
None
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Body Color
Clear
Tube Type
Test Tube
Clarity
Transparent
Nominal Capacity - English
0.17 oz
Basic Material
Plastic
Nominal Capacity - Metric
5 mL
Body Material
Polypropylene

Description

Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color Colorless, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Clarity Clear, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.