Test Tube with Cap, 12mL, 100mm L, PS, PK750

  • Mfr # 6152

  • Zoro # G5693366


product price:  $469.99
/pk 750, $0.63/ea
Free Shipping & Returns

Key Features

Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.4 oz
Labware Length - English
3.93 in
Labware Outside Dia. - Metric
16 mm
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6152
Zoro #
G5693366
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
3.93 in
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
100 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
100 mm

Details

Item
Test Tube with Cap
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.4 oz
Liner
None
Labware Nominal Capacity - Metric
12 mL
Max. Temp. (C)
70 Degrees
Labware Tube Type
Test Tube
Temp. Range (C)
0 Degrees to 70 Degrees C
Labware Basic Material
Plastic
Special Features
Attached Red Screw Cap
Labware Body Color
Clear
Temp. Range (F)
0 Degrees to 158 Degrees F
Max. Temp. (F)
158 Degrees
Autoclavable
No
Sterile/Non-Sterile
Sterile
Body Material
Polystyrene
Closure Material
Polyethylene
Nominal Capacity - English
0.4 oz
Tube Type
Test Tube
Nominal Capacity - Metric
12 mL
Body Color
Clear
Includes Closure
Yes
Basic Material
Plastic
Closure Liner Design
Screw Thread
Clarity
Transparent

Description

Test Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable No, Sterile/Non-Sterile Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.