Tiahawk, Men's 6-Inch Work Boot, 9, W, Leather, 4 in Height, Brown

  • Mfr # RB4333

  • Zoro # G5693387


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4333
Zoro #
G5693387
UPC #
690774170919
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4333
Series
Tiahawk
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Cleated
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Wide Toe Cap
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Insulated
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Footwear Style
Hiker Boot
Conductive
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Upper Boot Material
All Leather
Shank Material
Plastic
Outsole Material
Rubber
Midsole Material
Polyurethane
Footwear Shank Type
None
Insole System
EVA w/Sponge Rubber Heel Wedge
Predominant Footwear Color
Brown
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Maximum Heat Rating
200 Degrees F
Construction
Direct Attached
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Material
EVA
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.