This item is Discontinued.

Notrax Entrance Mat, Dark Gray, 3 ft. W x 194DE35CHR

Entrance Mat, Dark Gray, 3 ft. W x (Discontinued)

  • Mfr # 194DE35CHR
  • Zoro # G5693432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194DE35CHR
Zoro #
G5693432
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
5/16"

Details

Item
Entrance Mat
Color
Dark Gray
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Antimicrobial
No
Mat Shape
Rectangle
Mat Weaving
Cut Pile
Oil Resistant
No
Scrape/Dry
Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM D2859, CPSC FF 1-70
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Dark Gray, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.