This item is Discontinued.

3M Shrink Tubing, 0.093in ID, Red, 4ft, PK25 FP-301H-3/32-RD

Shrink Tubing, 0.093in ID, Red, 4ft, PK25 (Discontinued)

  • Mfr # FP-301H-3/32-RD
  • Zoro # G5694351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-301H-3/32-RD
Zoro #
G5694351
UPC #
051128596364
Country of Origin
Unknown

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.020 in
Use With Wire Size
28 to 26 AWG
Length
4 ft.
Wall Thickness After Shrinking
0.020"

Details

Color
Red
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.046 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Features
Flame Retardant, Solvent Resistant
Item
Heat Shrink Tubing
Min. Shrink Temp.
212 Degrees F
Standards
SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Max. Voltage
600V
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
0.093"
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Material
Flexible Polyolefin

Description

Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 to 26 AWG, I.D. Before Shrinking 0.093 In., I.D. After Shrinking 0.046 in, Wall Thickness After Shrinking 0.020 In., Length 4 ft., Color Red, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.