Sanding Belt, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (Discontinued)
- Mfr # 66261063617
- Zoro # G5696257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261063617
Zoro #
G5696257
UPC #
662610636170
Country of Origin
United States
Dimensions
Width
1/4 in
Length
12 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Series
R980P Blaze
Color
Orange
Backing Material
Polyester
Backing Weight
Y
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series R980P Blaze, Grade Medium, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.