Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Interlocking Drainage Mat 1 ft. 7" L, 7/8" T12S3919BR

Interlocking Drainage Mat 1 ft. 7" L, 7/8" (Discontinued)

  • Mfr # T12S3919BR
  • Zoro # G5698463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12S3919BR
Zoro #
G5698463
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
7/8"
Length
1 ft. 7"
Size of Drainage Holes
0.750" dia.

Details

Item
Interlocking Drainage Mat
Color
Brown
Anti-Slip Surface
Yes
Standards
NSF Certified, ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
Mat Electrical Resistance
Electrical Properties Not Tested
Welding Safe
Yes
Mat Ramp Material
No Ramp
Oil Resistant
Yes
Shape of Drainage Holes
Circle
Antifatigue
Yes
Drainage Holes Per Sq. Ft.
64.0
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Edges
(4) Straight
Antimicrobial
Yes
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Welding Safe Yes, Thickness 7/8 In., Length 1 ft. 7 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.