Drum Liner, 55 gal, 10 mil, Natural, PK50

  • Mfr # GF5540-10-01

  • Zoro # G5700581


product price:  $418.99
/pk 50, $8.38/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Material
LDPE
Color
Natural
Length
40 in
Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF5540-10-01
Zoro #
G5700581
UPC #
-
Country of Origin
United States

Dimensions

Length
40 in
Drum Dia.
22 1/2 in
Opening Diameter
23 1/4 in
Thickness
10 mil
Overall Height
40 in

Details

For Use With
Steel Drums
Item
Drum Liner
Material
LDPE
Color
Natural
Capacity
55 gal
Characteristics
Flexible, Fold-Back Style, Round Bottom, Vacuum Formed
Gauge
10 mil
Maximum Temperature
175 Degrees F
For Drum Capacity
55 gal
Features
Fold Back Drum Liners Conform Perfectly to Inside of the Drum, No Folds or Wrinkles to Trap Product
Seam Construction
Seamed
Bottom Shape
Round
Static Control Type
Not Antistatic
Standards
FDA Approved
Liner Type
Flexible Drum Liner

Description

Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 40 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 10 mil, Bottom Shape Round, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 23 1/4 in, Standards FDA Approved, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.