Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460 Voltage, 1765 Nameplate RPM 182TTFW4027

3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460 Voltage, 1765 Nameplate RPM (Discontinued)

  • Mfr # 182TTFW4027
  • Zoro # G5702112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTFW4027
Zoro #
G5702112
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 9/16 in
Shaft Length
2 7/8 in
Overall Length
14 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 1/8 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 8.8-8.4/4.2, 182TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.