X-Treme Duty Stanchion - 46.5" Height, Yellow (2-pack)
Mfr # 92302-2
Zoro # G5702505
product price:Â $123.99
/pr
Free Shipping & Returns
Key Features
Post Diameter
3 in
Base Type
Flat
Base Material
HDPE
Post Material
Polyethylene
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92302-2
Zoro #
G5702505
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
3 in
Overall Height
46 1/2 in
Base Diameter
21 in
Manufacturer Warranty Length
5 yr
Details
Item
X-Treme Duty Stanchion
Base Type
Flat
Base Material
HDPE
Post Material
Polyethylene
Color
Yellow
For Use With
2 in and 2 in HD Plastic Chain
Post Finish
Matte
Includes
Base, Extension Piece, Handle Top
Application
Outdoor or Indoor
Finish
matte
Material
High Density Polyethylene
Base Finish
Matte
Fillable
Yes
Post Color
Yellow
Base Color
Yellow
Compatible Line
Chain
Post Top
Contemporary
Base Weight
5 lb
Resistance Properties
UV Resistant
Compatible Line Manufacturer Part Number
50002-100
Description
X-Treme Duty Stanchion, Post Top Contemporary, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 46 1/2 in, Post Diameter 3 in, Base Diameter 21 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 5 lb, Post Color Yellow, Base Color Yellow, Includes Base, Extension Piece, Handle Top, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Matte, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.