Sanding Belt, Coated, 1/8" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown (Discontinued)
- Mfr # 66254491541
- Zoro # G5703083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66254491541
Zoro #
G5703083
UPC #
662544915419
Country of Origin
United States
Dimensions
Width
1/8 in
Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
40
Grade
Coarse
Series
R283 Metalite
Color
Brown
Backing Material
Rayon
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 40, Series R283 Metalite, Grade Coarse, Backing Material Rayon, Backing Weight X, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.