Sanding Belt, 4" W, 36" L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep, Black (Discontinued)
- Mfr # 66623333597
- Zoro # G5703747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623333597
Zoro #
G5703747
UPC #
666233335977
Country of Origin
Mexico
Dimensions
Width
4 in
Length
36 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
Rapid Prep
Color
Black
Backing Material
Nylon
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 36, Series Rapid Prep, Grade Extra Coarse, Backing Material Nylon, Backing Weight X, Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.