Sanding Belt, Coated, 1/8" W, 12" L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange (Discontinued)
- Mfr # 66254491518
- Zoro # G5704142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66254491518
Zoro #
G5704142
UPC #
662544915181
Country of Origin
United States
Dimensions
Width
1/8 in
Length
12 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Coarse
Series
R980P Blaze
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 40, Series R980P Blaze, Grade Coarse, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.