Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight Set, 5kg, Polished 82718TR

Calibration Weight Set, 5kg, Polished (Discontinued)

  • Mfr # 82718TR
  • Zoro # G5704413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82718TR
Zoro #
G5704413
UPC #
-
Country of Origin
United States

Details

Calibration Weight Material
Stainless Steel
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Compliance
ASTM
Calibration Weight Class
4
Item
Calibration Weight Set
Finish
polished
Nominal Mass
5kg
Weight Style
Screw Knob
Number of Pieces
1
Measurement Type
Metric
Calibration Certificate
Traceable Report
Material
Stainless Steel
Includes
Case, Glove
Class
4
Calibration Weight Compliance Agency
ASTM

Description

Calibration Weight, Nominal Mass 5kg, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.