This item is Discontinued.

Norton Abrasives Convolute Wheel, Deburring 8in.x2in., PK2 66261055258

Convolute Wheel, Deburring 8in.x2in., PK2 (Discontinued)

  • Mfr # 66261055258
  • Zoro # G5705944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261055258
Zoro #
G5705944
UPC #
662610552586
Country of Origin
Mexico

Dimensions

Diameter
8 in
Width
2 in

Details

Style
Deburring
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
1000
Application
For Deburring, Blending and Final Finishing
Item
Convolute Wheel
Max. RPM
4500

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Grade Fine, Series 1000, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.