Zoro Homepage
This item is Discontinued.
Onsrud Routing End Mill, 1/4x1 1/8x3 L, Sq, AlTiN EMC601300

Routing End Mill, 1/4x1 1/8x3 L, Sq, AlTiN (Discontinued)

  • Mfr # EMC601300
  • Zoro # G5707615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC601300
Zoro #
G5707615
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1/4"
Overall Length
3.0000"
Length of Cut
1-1/8"
Shank Dia.
1/4"
Dimension Type
Fractional Inch

Details

Number of Flutes
6
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Helix Angle
40 Degrees
Item
Routing End Mill
End Style
Square
Finish
AlTiN
Cutting Type
Center
List Number
EMC
Cutting Direction
Right Hand
Grade
High Performance
Type
Titanium Finisher, Long Length
End
Single

Description

Routing End Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.