Wheel Chock, Molded Rbr w/Stl Grab, Black

  • Mfr # 22XW77

  • Zoro # G5710792


product price:  $25.95
/ea

Key Features

Wheel Chock Style
Single
Width
8 in
Height
5 1/2 in
Includes
Carrying Handle
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22XW77
Zoro #
G5710792
UPC #
190735429891
Country of Origin
China

Dimensions

Width
8 in
Height
5 1/2 in
Depth
10 in
Overall Width
10 in
Overall Length
8 in
Overall Height
5 1/2 in
Compatible Wheel Diameter - Maximum
Not Rated

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Carrying Handle
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Smooth
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Surface
Smooth
Application
Commercial Vehicles
Handle Type
Extended
Surface Tread Type
Smooth
Vehicle Weight - Maximum
Not Rated
Base Tread Type
Smooth
Includes Handle
Handle Included
Number of Chocks
1
Includes Sign
Sign Not Included
Includes Chain/Rope
Chain/Rope Not Included
Includes Eye Bolt
Eye Bolt Not Included

Description

Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 1/2 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Standards Not Applicable, Includes Carrying Handle, Wheel Chock Base Tread Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.