Tilt Machine Vise, 1-3/4 Deep, 6 in Open

  • Mfr # 11804

  • Zoro # G5713066


product price:  $1,395.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Type
3-Axis Tilting
Features
45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt
Base Type
Swivel
Jaw Width
6 in
Base Swivel - Maximum
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11804
Zoro #
G5713066
UPC #
019907118046
Country of Origin
India

Dimensions

Jaw Width
6 in
Overall Length
19 in
Overall Height
13.3 in
Overall Width
12-1/2"
Throat Depth
1 3/4 in

Details

Item
Machine Vise
Type
3-Axis Tilting
Features
45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt
Base Type
Swivel
Base Swivel - Maximum
360 Degrees
Base Material
Metal
Tilt Angle - Maximum
90 Degrees
Jaw Material
Metal
Machine Vise Type
3-Axis Tilting, Precision
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
Jaw Opening - Maximum
6 in
Number of Lock Down Bolts
2

Description

Machine Vise, 3-Axis Tilting, 45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.