Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight

  • Mfr # WBA-1-3660S

  • Zoro # G5713294


product price: $398.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2500 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3660S
Zoro #
G5713294
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
36 in
Overall Width
60 in
Height
33-1/2"
Width
60"
Depth
36"
Maximum Adjustable Height
36 7/8 in
Minimum Adjustable Height
27 7/8 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 1/2 in
Height Adjustment Increments
1 1/2 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2500 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Rust Resistant
Foot Type
Plain
For Environment
Maintenance Work, Manufacturing
Frame Metal Material Gauge
13 ga
Portability
Stationary
Top Metal Material Gauge
12 ga
Number of Cabinets
0
Leg Type
Straight Leg
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Top Material
Steel
Brake Type
None
Included Components
Stringer
Overall Load Capacity
2,500 lb
Number of Outlets
0
Number of Legs and Bases
2
Number of Knockouts
4
Edge Shape
Square
Features
Knock-Outs in Legs Allow for Electrical Outlets

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.