This item is Discontinued.

Brady Blank Sign, 4-1/8" Height, 4-1/8" Width 114697

Blank Sign, 4-1/8" Height, 4-1/8" Width (Discontinued)

  • Mfr # 114697
  • Zoro # G5715254
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114697
Zoro #
G5715254
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-1/8"
Height
4-1/8"

Details

Item
Blank Sign
Legend Style
Blank
Subject Matter
Blank
Mounting Style
Surface
Material
Glow-In-The-Dark Self-Adhesive Vinyl

Description

Blank Sign, Height 4-1/8 In., Width 4-1/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.