Sanding Belt, 1" W, 60" L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (Discontinued)
- Mfr # 66261055412
- Zoro # G5716191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261055412
Zoro #
G5716191
UPC #
662610554122
Country of Origin
Mexico
Dimensions
Width
1 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
360
Grade
Very Fine
Series
Rapid Prep
Color
Blue
Backing Weight
X
Backing Material
Nylon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 360, Series Rapid Prep, Grade Very Fine, Backing Material Nylon, Backing Weight X, Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.