Zoro Homepage
This item is Discontinued.
Norton Abrasives Sanding Belt, 2-3/4" W, 15-1/2" L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep 66623333578

Sanding Belt, 2-3/4" W, 15-1/2" L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (Discontinued)

  • Mfr # 66623333578
  • Zoro # G5716234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623333578
Zoro #
G5716234
UPC #
666233335786
Country of Origin
Mexico

Dimensions

Width
2 3/4 in
Length
15 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
Rapid Prep
Color
Black
Backing Material
Nylon
Backing Weight
X

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 36, Series Rapid Prep, Grade Extra Coarse, Backing Material Nylon, Backing Weight X, Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.