Compression Lug Ring Tongue, 2 AWG Max, 3/8 in Stud, Short Barrel, Copper, Brown, 100 PK

  • Mfr # MC2-38RX

  • Zoro # G5718447


product price:  $455.99
/pk 100, $4.56/ea
Free Shipping & Returns

Key Features

Cable Size
2 AWG
Connector Type
Seamless Barrel
Width
0.65"
Material
Copper
Length
1.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2-38RX
Zoro #
G5718447
UPC #
00054007091899
Country of Origin
United States

Dimensions

Cable Size
2 AWG
Width
0.65"
Length
1.69"
Barrel Length
Short
Length (Straight Wireway)
1.75 in
Barrel Size
Short
Strip Length
1/2 in
Tongue Thickness
0.1 in
Tongue Width
0.65 in
For Stud Size
3/8 in
For Wire Size
2 AWG
Overall Width
0.65 in
For Stranded Copper Wire Size - Maximum
2 AWG
Barrel Inside Diameter
0.34 in
Overall Length
1.69 in

Details

Connector Type
Seamless Barrel
Material
Copper
Color Code
Brown
Peep Hole
No
Item
Compression Lug Ring Tongue
Plate Material
Tin
Die Code
10
Tongue Style
Ring
Standards
UL Listed
Seam Style
Seamless
Termination Style
Crimp
Tongue Angle
Straight
Barrel Style
Seamless
For Conductor Material
Copper
RoHS Compliant
Yes
For Wire Type
Stranded
Special Features
Non-Insulated Construction
Inspection Hole
No
Contact Finish
Tin

Description

Compression Lugs, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.65 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.34 in, Barrel Style Seamless, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.