This item is Discontinued.

Norton Abrasives Unified Wheel, 2in dia.x1/4inWx1/4in, PK60 66261014901

Unified Wheel, 2in dia.x1/4inWx1/4in, PK60 (Discontinued)

  • Mfr # 66261014901
  • Zoro # G5720556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261014901
Zoro #
G5720556
UPC #
662610149014
Country of Origin
Mexico

Dimensions

Diameter
2 in
Width
1/4 in
Mounting Size
1/4 in

Details

Style
Light Deburring and Blending
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Fine
Series
Rapid Blend
Max. RPM
22,000
Color
Tan
Item
Unified Wheel

Description

Unified Wheel, Abrasive Material Aluminum Oxide, Grade Fine, Series Rapid Blend, Color Tan, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.