Concealed Hinge, Polymer, Screw-On Mounting, 1 in Leaf W x 1 in Leaf H, Unfinished
Mfr # TIPIT LG
Zoro # G5721434
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Corners
Square
Door Leaf Thickness
0.075 in
Finish
Unfinished
Holes per Leaf
Without
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIPIT LG
Zoro #
G5721434
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Thickness
0.075 in
Leaf Thickness
0.075 in
Height
1 in
Width
3 5/16 in
Frame Leaf Thickness
0.075 in
Frame Leaf Width
1 in
Frame Leaf Height
1 in
Details
Corners
Square
Finish
Unfinished
Holes per Leaf
Without
Material
Polymer
Mounting
Screw-On
Features
Single Hole, Includes #10 Torx SST Security Screw For Use with The SL11, SL14, SL18, SL24, SL26, SL31, SL38, SL44, SL48, SL84 and Most Other Brands of Concealed Coninuous Geared Hinges
Item
Concealed Hinge
Ligature Resistant
Yes
Hardware
Yes
Color
Gray
Standards
OMH
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Corner Type
Square
Ligature-Resistant
Ligature-Resistant
Range of Motion - Maximum
45 Degrees
Description
Concealed Hinge, Polymer Material, Unfinished Finish, Without Holes per Leaf, Yes Ligature Resistant, 1 in Frame Leaf Height, 1 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Square Corners, Yes Hardware, Screw-On Mounting, OMH Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.