6" Adjustable Black Oxide Wrench - Carded

  • Mfr # AT26VS

  • Zoro # G5721486


product price:  $14.99
/ea

Key Features

Overall Length
6 in
Finish
Black Oxide
Material
Alloy Steel
Features
SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
Jaw Capacity
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT26VS
Zoro #
G5721486
UPC #
037103254061
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Head Thickness
9/32 in
Jaw Thickness
0.28 in
Overall Width
2 in
Jaw Width
2.07 in
Jaw Length
0.81 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Features
SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
Jaw Capacity
15/16 in
Nonsparking
No
Standards
ANSI, ASME
Measuring Scale
Yes
End Style
Hang Hole
Ratcheting
No
Adjustment Type
Groove
Jaw Material
Alloy Steel
Corrosion Resistant
Yes
Insulated
No
Tether Style
Tether Ready
Non-Magnetic
No
Lockable
No
Grip Style
Ergonomic
Opening Type
Adjustable
Adjustable Wrench Type
Adjustable Wrench
Weight
0.38 lb
Measurement Type
Metric, SAE
Head Type
Standard
Handle Type
Ergonomic

Description

Adjustable Wrench, Alloy Steel, Black Oxide, 6 in, Jaw Capacity 15/16 in, Ergonomic, Ergonomic, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.