Digital Platform Bench Scale 10 lb./4.5kg Capacity

  • Mfr # 4310

  • Zoro # G5721807


product price:  $1,250.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
4.5 kg, 10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4310
Zoro #
G5721807
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Length
14 1/4 in
Overall Height
19 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
4.5 kg, 10 lb
Scale Graduations
0.002 lb, 1 g, 0.001 kg
Scale Display
LED
Includes
14" Column
Washdown
No
Housing Material
Stainless Steel
Standards
NTEP
Power Unit
115V AC
Platform Material
Stainless Steel
Scale Readability
0.001kg/1g/0.002 lb.
Item
Platform Bench Scale
For Use With
115 Vac
Application Modes
Checkweighing
Scale Connection Ports
RS-232
Material
304 Stainless

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, Scale Graduations 0.002 lb/1 g, Overall Width 10 in, Overall Depth 10 in, Overall Height 19 in, Scale Functions Check Weighing, Scale Use Location Commercial, Washdown No, Interface RS-232, Standards NTEP, Weighing Surface Material Stainless Steel, Body Material 304 Stainless Steel, Includes U-Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.