Adjustable Elbow/Tee For 1-1/4 in Structural Pipe Fitting, Aluminum, 1-5/8 in Actual Pipe OD
Mfr # 17-7
Zoro # G5721933
product price:Â $24.29
/eaKey Features
Material
Aluminum
Type
Adjustable Elbow/Tee
Fitting Type
Adjustable Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17-7
Zoro #
G5721933
UPC #
670396927238
Country of Origin
United States
Dimensions
Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.68 in
Overall Length
4 5/8 in
For Pipe Size
1 1/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Inside Diameter
1 3/4 in
Details
Material
Aluminum
Type
Adjustable Elbow/Tee
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Finish
Unfinished
Product Type
Adjustable Elbow/Tee
Fitting Shape
Elbow/Tee
Component Type
Connection Fitting
Color
Gray
Corrosion Resistant
Yes
Description
Adjustable Elbow/Tee, Elbow/Tee, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 5/8 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.