Structural Pipe Fitting, Base Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 46-7

  • Zoro # G5722003


product price:  $17.99
/ea

Key Features

Material
Aluminum
Type
Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-7
Zoro #
G5722003
UPC #
670396927115
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Dia.
1.68 in
Nominal Pipe Size (In.)
1 1/4 in
Inside Dia.
1.68 in
Overall Length
5 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in
Inside Diameter
1 3/4 in
For Pipe Size
1 1/4 in

Details

Material
Aluminum
Type
Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Weight
0.58 lb
Rated for Fall Prevention
Yes
Series
Speed-Rail(R)
Guardrail Material
Internal/External Reverse Knurled
Brand and Series
Hollaender Speed-Rail(R)
Finish
Unfinished
Modular Component
Base
Product Type
Base Flange
Fitting Shape
Rectangular Base Flange
Corrosion Resistant
Yes
Component Type
Base
Color
Gray

Description

Round Base Flange, Rectangle, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 5 3/4 in, Flange Base, Inside Diameter 1 3/4 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.