Structural Pipe Fitting, Base Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 42-7

  • Zoro # G5722055


product price:  $16.39
/ea

Key Features

Material
Aluminum
Type
Round Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-7
Zoro #
G5722055
UPC #
670396927207
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Dia.
1.68 in
Inside Dia.
1.68 in
Overall Length
4 1/2 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in
For Actual Pipe Outer Diameter
1 5/8 in

Details

Material
Aluminum
Type
Round Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Modular Component
Base
Brand and Series
Hollaender Speed-Rail(R)
Guardrail Material
Internal/External Reverse Knurled
Series
Speed-Rail(R)
Weight
0.72 lb
Finish
Unfinished
Rated for Fall Prevention
Yes
Product Type
Round Base Flange
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Round Base Flange
Component Type
Base

Description

Round Base Flange, Round, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 1/2 in, Flange Base, Inside Diameter 1 3/4 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products