Round Base Flange For 1-1/2 in Structural Pipe Fitting, Aluminum, 2 in Actual Pipe OD, 4-1/2 in L
Mfr # 42-8
Zoro # G5722116
product price:Â $16.69
/eaKey Features
Material
Aluminum
Type
Round Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1.5 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-8
Zoro #
G5722116
UPC #
670396928204
Country of Origin
United States
Dimensions
Nominal Pipe Size
1.5 in
Dia.
1.93 in
Nominal Pipe Size (In.)
1 1/2 in
Overall Length
4 1/2 in
For Actual Pipe Outer Diameter
2 in
For Pipe Size
1 1/2 in
Inside Diameter
2 in
Details
Material
Aluminum
Type
Round Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Finish
Unfinished
Fitting Shape
Round Base Flange
Component Type
Base
Color
Gray
Corrosion Resistant
Yes
Product Type
Round Base Flange
Description
Round Base Flange, Round, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 2 in, Overall Length 4 1/2 in, Flange Base, Inside Diameter 2 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.