Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 11E-6

  • Zoro # G5722125


product price:  $10.25
/ea

Key Features

Material
Aluminum
Type
Side Outlet Tee
Fitting Type
Tee
Nominal Pipe Size
1 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11E-6
Zoro #
G5722125
UPC #
670396926156
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Dia.
1.33 in
Inside Dia.
1.335 in
Overall Length
2 7/8 in
For Actual Pipe Outer Diameter
1 3/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in

Details

Material
Aluminum
Type
Side Outlet Tee
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Brand and Series
Hollaender Speed-Rail(R)
Series
Speed-Rail(R)
Weight
0.34 lb
Finish
Unfinished
Modular Component
Connection Fitting
Guardrail Material
Internal/External Reverse Knurled
Rated for Fall Prevention
No
Color
Gray
Product Type
Side Outlet
Component Type
Connection Fitting
Fitting Shape
Tee
Corrosion Resistant
Yes

Description

Side Outlet Tee, Tee, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 7/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.