Structural Pipe Fitting Tee For 1.5 in Pipe Size, 2-3/8 in L, Aluminum, 32510 lb Tensile Strength

  • Mfr # 5E-8

  • Zoro # G5722134


product price:  $11.79
/ea

Key Features

Material
Aluminum
Type
Tee
Fitting Type
Tee
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5E-8
Zoro #
G5722134
UPC #
670396928051
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.5 in
Dia.
1.93 in
Nominal Pipe Size (In.)
1 1/2 in
Inside Dia.
1.925 in
Overall Length
2 3/8 in
For Pipe Size
1 1/2 in
For Actual Pipe Outer Diameter
1 7/8 in
Inside Diameter
2 in

Details

Material
Aluminum
Type
Tee
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Weight
0.53 lb
Guardrail Material
Internal/External Reverse Knurled
Rated for Fall Prevention
Yes
Modular Component
Connection Fitting
Series
Speed-Rail(R)
Brand and Series
Hollaender Speed-Rail(R)
Finish
Unfinished
Fitting Shape
Tee
Component Type
Connection Fitting
Color
Gray
Corrosion Resistant
Yes
Product Type
Tee

Description

Tee, Tee, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 2 3/8 in, Connection Fitting, Inside Diameter 2 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.