Structural Pipe Fitting, Round Base Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 43-6

  • Zoro # G5722186


product price:  $20.19
/ea

Key Features

Material
Aluminum
Type
Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-6
Zoro #
G5722186
UPC #
670396926200
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
1 in
Inside Dia.
2.4 in
Overall Length
3 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in
Inside Diameter
1 3/8 in

Details

Material
Aluminum
Type
Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Modular Component
Base
Series
Speed-Rail(R)
Brand and Series
Hollaender Speed-Rail(R)
Rated for Fall Prevention
Yes
Weight
0.41 lb
Finish
Unfinished
Guardrail Material
Internal/External Reverse Knurled
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Round Base Flange
Component Type
Base
Product Type
Base Flange

Description

Round Base Flange, Round, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 in, Flange Base, Inside Diameter 1 3/8 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.