Structural Pipe Fitting, Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 7E-8

  • Zoro # G5722195


product price:  $17.19
/ea

Key Features

Material
Aluminum
Type
Cross-E
Fitting Type
Cross
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7E-8
Zoro #
G5722195
UPC #
670396928105
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.5 in
Nominal Pipe Size (In.)
1 1/2 in
Dia.
1.93 in
Inside Dia.
1.925 in
Overall Length
4 1/2 in
Inside Diameter
2 in
For Actual Pipe Outer Diameter
1 7/8 in
For Pipe Size
1 1/2 in

Details

Material
Aluminum
Type
Cross-E
Fitting Type
Cross
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Modular Component
Connection Fitting
Guardrail Material
Internal/External Reverse Knurled
Weight
0.65 lb
Rated for Fall Prevention
Yes
Brand and Series
Hollaender Speed-Rail(R)
Finish
Unfinished
Series
Speed-Rail(R)
Fitting Shape
Cross
Corrosion Resistant
Yes
Component Type
Connection Fitting
Color
Gray
Product Type
Cross-E

Description

Cross-E, Cross, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 4 1/2 in, Connection Fitting, Inside Diameter 2 in, ASTM B179 535

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.