Zoro Homepage
This item is Discontinued.
Rockport Works Wellington Boots, Composite, Mn, 8W, PR RK6982-8W

Wellington Boots, Composite, Mn, 8W, PR (Discontinued)

  • Mfr # RK6982-8W
  • Zoro # G5722561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6982-8W
Zoro #
G5722561
UPC #
690774292451
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
10 in
Heel Height
Less Than 1/2 in

Description

Wellington Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 6982, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.