Sanding Belt, Coated, 1/4" W, 24" L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 78072767713
- Zoro # G5722762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072767713
Zoro #
G5722762
UPC #
780727677135
Country of Origin
United States
Dimensions
Width
1/4 in
Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
R823P BlueFire
Color
Blue
Backing Material
Polyester
Backing Weight
X
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 80, Series R823P BlueFire, Grade Medium, Backing Material Polyester, Backing Weight X, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.