Conditioning Disc, 4-1/2in, AO, PK25 (Discontinued)
- Mfr # 66623326070
- Zoro # G5723216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623326070
Zoro #
G5723216
UPC #
666233260705
Country of Origin
Mexico
Dimensions
Disc Dia.
4-1/2"
Mounting Hole Size
7/8 in
Details
Item
Surface Conditioning Disc
Grit
24-36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Rapid Prep
Backing Material
Nylon
Vacuum Hole Design
No Hole
Backing Weight
X
Attachment Type
7/8 in Arbor Hole
Max. RPM
11,000
Color
Black
Description
Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grit 24-36, Series Rapid Prep, Color Black, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.