
Lab Coat, Cotton Blend Fabric, 1 Pockets, Buttons
Mfr # LCLS01
Zoro # G5724074
product price:Â $30.99
/eaKey Features
Color
White
Material
Cotton Blend Fabric
Size
S
Number of Pockets
1
Closure Type
Buttons
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCLS01
Zoro #
G5724074
UPC #
-
Country of Origin
India
Dimensions
Size
S
Fits Chest Size
36 in
Named Size
S
Details
Item
Lab Coat
Color
White
Material
Cotton Blend Fabric
Number of Pockets
1
Closure Type
Buttons
Cuff Style
Open
Industry Type
Healthcare
Gender
Woman's
Attached Hood
No
Pocket Location
Left Chest
Product Type
Lab Coat
Description
Knee-length lab coat made of easy-care white cotton blend fabric (65% polyester, 35% cotton). Features one upper left breast pocket, two roomy lower pockets, side pocket slit openings, and a sewn-down back belt. Women's size small corresponds to dress sizes 4-6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.