Cable Tie, 6 in L, Blue, 120 lb Strength, 100 PK

  • Mfr # CTID83

  • Zoro # G5725931


product price:  $194.99
/pk 100, $1.95/ea
Free Shipping & Returns

Key Features

Cable Tie Style
With ID Tag
Nominal Length
6 in
Width
1/4 in
Color
Blue
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTID83
Zoro #
G5725931
UPC #
848109025926
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
1/4 in

Details

Item
Cable Tie
Cable Tie Style
With ID Tag
Color
Blue
Tensile Strength
120 lb
Freight Class
70

Description

Identification Cable Ties,6 In.,Blue,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.