Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-QT
Zoro #
G5728161
UPC #
054007428336
Country of Origin
Unknown
Dimensions
Container Size
1 qt.
Details
Item
Wire Pulling Lubricant
Container Type
Bottle
Color
White
Flash Point
167 Degrees F
Specific Gravity
0.95
Lubricant Container
Squeeze Bottle
Lubricant NSF Rating
Not Rated
Application
Free Stuck Cable (and Cable Bundles) By Softening the Binding Materials Wax, Rust, Soap, Dirt, Adhesive, Residue, Bitumen
NSF Rating
Not Rated
Description
Wire Pulling Lubricant, Lubricant Container Squeeze Bottle, Container Size 1 qt., Lubricant NSF Rating Not Rated, Color White, Flash Point 167 Degrees F, Specific Gravity 0.95, Application Free Stuck Cable (and Cable Bundles) By Softening the Binding Materials Wax, Rust, Soap, Dirt, Adhesive, Residue, Bitumen, Standards -, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.