This item is Discontinued.

Imation DVD+R Disc, 4.70 GB, 120 min, 16x, PK100 IMN18060

DVD+R Disc, 4.70 GB, 120 min, 16x, PK100 (Discontinued)

  • Mfr # IMN18060
  • Zoro # G5728572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMN18060
Zoro #
G5728572
UPC #
051122180606
Country of Origin
India

Details

Item
DVD+R Disc
Capacity
4.70 GB
Speed
16x
Packaging
Spindle
Color
Silver
Time
120 min
Surface Type
Branded

Description

DVD+R Disc, Capacity 4.70 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.