Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Antifatigue Runner, 75 ft. L x 3/4 in Thick 441

Antifatigue Runner, 75 ft. L x 3/4 in Thick (Discontinued)

  • Mfr # 441
  • Zoro # G5728676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441
Zoro #
G5728676
UPC #
662641857773
Country of Origin
Unknown

Dimensions

Length
75 ft
Thickness
3/4 in
Width
4 ft

Details

Item
Antifatigue Runner
Antimicrobial
No
Color
Gray with Black Border
Mat Surface Pattern
Textured
Weight
208 lb
Mat Shape
Rectangle
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Standards
ASTM D-3884-01, D-2240-02, D-1004-94a-03, D412, E-648-08, D2859, CPSC FF 1-83
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes

Description

Antifatigue Runner, Width 4 ft, Welding Safe No, Thickness 3/4 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.