This item is Discontinued.

Ideal Fiber Certifier Module, MM LED, SM Laser 33-990-FA04

Fiber Certifier Module, MM LED, SM Laser (Discontinued)

  • Mfr # 33-990-FA04
  • Zoro # G5729622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-990-FA04
Zoro #
G5729622
UPC #
783250698837
Country of Origin
Unknown

Details

Item
Fiber Certifier Module
For Use With
RJ45, RJ11, Fiber and Coax Cable
Application
Dual Wavelength, Bidirectional Fiber Certification
Display
Yes
Measures
Light Source
Features
Combination MM/SM Kit With LED MM Sources and Laser SM Sources (33-990-FA01 & 33-990-FA03). Field Changeable SC, ST and FC Adapters Eliminate the Need for Hybrid Launch Cables. Full-duplex Optics.
Connector Type
ST, SC, FC
Includes
Case
Standards
Category 6/ISO E Through Category 7A/ISO FA Certification
Waterproof
No

Description

Fiber Certifier Module, Connector Type ST, SC, FC, Features Combination MM/SM Kit With LED MM Sources and Laser SM Sources (33-990-FA01 & 33-990-FA03). Field Changeable SC, ST and FC Adapters Eliminate the Need for Hybrid Launch Cables. Full-duplex Optics., Includes Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.