This item is Discontinued.

Edwards Signaling Beacon, Solar, Blue 825SOLARB

Beacon, Solar, Blue (Discontinued)

  • Mfr # 825SOLARB
  • Zoro # G5730103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825SOLARB
Zoro #
G5730103
UPC #
-
Country of Origin
United States

Dimensions

Height
6.65"
Width
6.93"
Depth
6.93"
Diameter
6.93"

Details

Item
Solar Warning Light
Color
Blue
Lamp Type
LED
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
UL, CE, RoHS
Lens Design
Fixed
Rating
IP68
Mounting
Surface
Operating Temp.
-45 Degrees to 124 Degrees F

Description

Solar Warning Light, Color Blue, Lamp Type LED, Lens Design Fixed, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -45 Degrees to 124 Degrees F, Rating IP68, Width 6.93 In., Depth 6.93 In., Height 6.65 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.