Digital Multimeter, 600 V Max DC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # 22XX19

  • Zoro # G5730146


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery, Soft Carrying Case, Temperature Probe, Test Leads
Standards
cETLus IEC61010
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22XX19
Zoro #
G5730146
UPC #
190735776193
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Battery, Soft Carrying Case, Temperature Probe, Test Leads
Standards
cETLus IEC61010
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Max. Ohms
60 megohm
Series
WESTWARD (R) 22XX19
Max. AC Amps
10
Temp. Range
-40 Degrees to 1832 Degrees F
AC Response
TRMS
Capacitance Range
9999 pF to 99,990 uF
Peak Hold
No
Auto Ranging
Yes
Interface
No
Display
Backlit LCD
Duty Cycle
Yes
Multimeter Style
Full Size - Basic Features
Max. DC Amps
10
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Instrument Safety Rating
CAT III 600V
Calibration Certificate Included
No
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Batteries Included
Yes
Maximum Frequency Measurement
10 MHz
Capacitance Measurement Resolution
9,999 pF
AC Response Calculation
TRMS
Maximum AC Current Measurement
10 A
Computer Interface Connection Type
None
Minimum Frequency Measurement
0.001 Hz
Bar Graph Included
No
Maximum Capacitance Measurement
99,990 uF
Maximum DC Current Measurement
10 A
Minimum Temperature Measurement
-40 Degrees F
Minimum Capacitance Measurement
9,999 pF
Maximum DC Voltage Measurement
600 V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance
Minimum/Maximum Memory
Yes
Maximum AC Voltage Measurement
600 V
Maximum Resistance Measurement
60 megaohm
Battery Access
Yes
Maximum Temperature Measurement
1,832 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A, Multimeter Style Full Size

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.