Calibration Weight Set, 5mg, Polished (Discontinued)
- Mfr # 80502TR
- Zoro # G5731765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80502TR
Zoro #
G5731765
UPC #
-
Country of Origin
United States
Details
Calibration Weight Class
4
Calibration Weight Compliance Agency
ASTM
Calibration Weight Style
Leaf
Measurement Type
Metric
Nominal Mass
5mg
Item
Calibration Weight Set
Class
4
Item - Calibration Weights
Calibration Weight
Finish
polished
Compliance
ASTM
Calibration Weight Material
Stainless Steel
Includes
Vial
Number of Pieces
1
Material
Stainless Steel
Weight Style
Leaf
Calibration Certificate
Traceable Report
Description
Calibration Weight, Nominal Mass 5mg, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.